Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity MINI CT SGL DIP V 7P NAT 292207-7

MINI CT SGL DIP V 7P NAT (Discontinued)

  • Mfr # 292207-7
  • Zoro # G400965234
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
292207-7
Zoro #
G400965234
UPC #
-
Country of Origin
China

Dimensions

Width
0.185 in
Height
0.33 in
Length
13 mm
Contact Plating Thickness
39.37 µin

Details

Item
Connector
Color
Natural
Insulation Material
Nylon
Max. Voltage
50V AC/DC
Maximum Voltage
50 V AC/DC
Current
2 A
Standards
CSA Certified; UL E28476
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-0
Connector Type
Header
Connection Material
Brass
Max. Temp.
105°C
Material
Nylon
For Use With
Receptacle Assembly
Terminal Type
Through Hole - Solder
Hole Center to Center
1.5 mm
Features
Shrouded
Terminal Finish
Tin Plated
Flammability Rating
UL 94 V-0
Current Rating
2 A
Number of Contacts
7
Contact Type
Pin
Contact Finish
Tin Plated
Number of Rows
1

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.