
MINI FASTION 110 REC 24-20 AWG TPBR LP (Discontinued)
- Mfr # 150346-2
- Zoro # G700979221
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
150346-2
Zoro #
G700979221
UPC #
-
Country of Origin
Italy
Dimensions
Overall Length
0.6 in
Details
Wire Range
24 to 20 AWG
Insulation Type
Non-Insulated
Connection Type
F-Crimp
Seam
Open
Terminal Type
Quick Connect Receptacle
Wire Type
Stranded, Discrete Wire
Connection Material
Brass
Features
Wire Insulation Support
Standards
UL Rating
Application
Wire & Cable
Terminal Orientation
Straight
Contact Plating Material
Tin
Insulation Dia
0.08 to 0.12 in
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.