Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

MINI I/O REC KIT TYPE II L

  • Mfr # 1-2201864-1

  • Zoro # G400978937


product price: $12.89
/ea
Sold in multiples of 6 for $77.34

Key Features

Number of Positions
8
Shielded
Yes
Performance Category
Cat 5e
Connector System
Cable-to-Cable
Connector Style
Receptacle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-2201864-1
Zoro #
G400978937
UPC #
-
Country of Origin
China

Details

Number of Positions
8
Shielded
Yes
Performance Category
Cat 5e
Connector System
Cable-to-Cable
Connector Style
Receptacle
Connector Product Type
Connector Assembly
Contact Mating Area Plating Material
Gold
Sealable
No
Keyed
Yes
Operating Temperature Range
-40 to 185°F
Circuit Application
Power & Signal
Data Rate
1000 Mb/s, 100 Mb/s, 10 Mb/s
Status Indicator
None
Panel Mount Feature
Without
Housing Material
Thermoplastic
Modular Jack & Plug Interface Type
Industrial Mini I/O
Connector Contact Density
High
Port Matrix Configuration
1 x 1
Number of Contacts Loaded
8
Shield Plating Material
Nickel
Connectors & Connector Components Type
Connector
Contact Base Material
Copper Alloy
Contact Underplating Material
Nickel
UL Flammability Rating
UL 94V-0
Connector & Contact Terminates To
Wire & Cable
Connector Mounting Type
Cable Mount
Centerline (Pitch)
.05 in
Profile
Standard
Housing Color
Black
Contact Current Rating (Max)
1.5 A
Modular Jacks & Plugs Products
Industrial Mini I/O
Shield Material
Copper Alloy

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.