Zoro Homepage

MINI IO VERTICAL SMT PLUS REC CONN KIT

  • Mfr # 1-2271656-2

  • Zoro # G501067097


product price: $4.29
/ea
Sold in multiples of 17 for $72.93

Key Features

Max. Temp.
85°C
Application
Power, Signal
Height
14.45 mm
Material
Liquid Crystal Polymer
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-2271656-2
Zoro #
G501067097
UPC #
-
Country of Origin
China

Dimensions

Height
14.45 mm

Details

Item
Connector Assembly
Max. Temp.
85°C
Application
Power, Signal
Material
Liquid Crystal Polymer
Color
Black
Finish
Nickel Plated
Connection Material
Copper Alloy
Number of Ports
1
Contact Finish
Gold Plated
Hole Center to Center
1.27 mm
Current Rating
1.5 A
Terminal Type
Surface Mount
Connector Type
Jack
Flammability Rating
UL 94 V-0
Terminal Finish
Tin Plated
Number of Contacts
8
Connector Terminates To
Printed Circuit Board

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.