Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity Mini Mag-Mate 36-44 010 Tpbr 62780-1

Mini Mag-Mate 36-44 010 Tpbr (Discontinued)

  • Mfr # 62780-1
  • Zoro # G605900191
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
62780-1
Zoro #
G605900191
UPC #
-
Country of Origin
China

Dimensions

Overall Length
0.345 in

Details

Max. Temp.
302 Degrees F
Wire Range
Lead Wire: 22 to 18 AWG; Magnet Wire: 44 to 36 AWG
Connection Type
IDC Standard
Terminal Type
Poke-In Tab
Wire Type
Solid or Overcoated Stranded Lead Wire, Magnet Wire
Contact Plating Material
Tin
Terminal Orientation
Straight

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.