Zoro Homepage

MINI MLC PLUG ASSY 7P (N-SEAL)

  • Mfr # 353899-4

  • Zoro # G400947018


product price: $1.39
/ea
Sold in multiples of 150 for $208.50

Key Features

Color
Green
Maximum Voltage
12 V DC
Maximum Operating Temperature
105 Degrees C
Hole Center to Center
2 mm
Length
8 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
353899-4
Zoro #
G400947018
UPC #
-
Country of Origin
Japan

Dimensions

Length
8 mm
Height
0.65 in
Width
0.362 in

Details

Item
Wire Connector
Color
Green
Maximum Voltage
12 V DC
Maximum Operating Temperature
105 Degrees C
Hole Center to Center
2 mm
Material
Glass-Filled PBT
Number of Contacts
7
Number of Rows
3

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.