
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
643221-2
Zoro #
G701052817
UPC #
-
Country of Origin
United States
Dimensions
Max. Single Wire Size
2 mm2
Min. Single Wire Size
0.8 mm2
Max. Insulation Dia.
0.17 in
Maximum Single Wire Size
14 AWG
Minimum Single Wire Size
0.13.09 AWG
Details
Item
Contact
Type
Socket
Termination Style
Crimp
Wire Type
Discrete
Contact Type
Socket
Terminal Type
Crimp
Connection Material
Phosphor Bronze
Contact Finish
Pre-Tin Plated
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.