
MINI UNIVERSAL MATE-N-LOK CAP HOUSING 4P (Discontinued)
- Mfr # 172330-1
- Zoro # G300955960
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
172330-1
Zoro #
G300955960
UPC #
-
Country of Origin
China
Details
Item
Housing
Color
Natural
Number of Rows
2
Max. Voltage
600V AC/DC
Application
Power, Signal
Max. Temp.
105°C
Terminal Type
Crimp
Standards
CSA Certified; UL E28476; UL Recognized
Features
Panel Mount Feature
Material
Nylon
Hole Center to Center
4.2 mm
For Use With
Mini-Universal MATE-N-LOK Plug Housing
Contact Type
Pin
Flammability Rating
UL 94 V-2
Number of Contacts
4
Connector Terminates To
Wire & Cable
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.