
MINI USB RCPT V/T DIP B TYPE 30u Au (Discontinued)
- Mfr # 2041517-1
- Zoro # G301067525
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2041517-1
Zoro #
G301067525
UPC #
-
Country of Origin
United States
Dimensions
Contact Plating Thickness
0.76 µm
Details
Item
Connector
Max. Temp.
85°C
Application
Power, Signal
Color
Black
Finish
Bright Tin Over Nickel
Features
With Locking Feature
Material
Polyamide
Number of Ports
1
Current Rating
1 A
Hole Center to Center
0.8 mm
Connector Terminates To
Printed Circuit Board
Contact Finish
Gold Plated
Number of Contacts
5
Connector Type
Receptacle
Flammability Rating
UL 94 V-0
Terminal Type
Reflow Solder
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.