Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

MJ 10MM 8P NO SHIELD SN TAILS

  • Mfr # 1116504-2

  • Zoro # G301017100


product price: $5.15
/ea
Sold in multiples of 16 for $82.40

Key Features

Number of Positions
8
Shielded
No
Modular Jack & Plug Interface Type
RJ45
Profile
Low
Connector & Contact Terminates To
Printed Circuit Board
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1116504-2
Zoro #
G301017100
UPC #
-
Country of Origin
China

Dimensions

PCB Tail Length
.137 in
Contact Mating Area Plating Material Thickness
50µin
Connector Height
.366 in
PCB Thickness (Recommended)
.062 in

Details

Number of Positions
8
Shielded
No
Modular Jack & Plug Interface Type
RJ45
Profile
Low
Connector & Contact Terminates To
Printed Circuit Board
Circuit Application
Signal
Contact Base Material
Phosphor Bronze
Keyed
No
Latch Orientation
Standard - Latch Down
Grounding Options
None
Panel Mount Feature
Without
Connector Product Type
Connector Assembly
Housing Color
Black
Connector Contact Density
Standard
Entry Location
Side
Modular Jacks & Plugs Products
RJ Type Jacks & Plugs
Status Indicator
None
Connector Mounting Type
Panel, Board Mount
Number of Contacts Loaded
8
Port Matrix Configuration
1 x 1
Port Configuration
Single Port
Centerline (Pitch)
.04 in
UL Flammability Rating
UL 94V-0
PCB Mount Orientation
Right Angle
Contact Current Rating (Max)
.2 A, 1.5 A
Contact Mating Area Plating Material
Gold
Housing Material
High Temperature Nylon
Contact Underplating Material
Nickel
Connectors & Connector Components Type
Connector
PCB Contact Termination Area Plating Material
Tin
Termination Method to Printed Circuit Board
Through Hole - Solder
Performance Category
Cat 5
Connector Style
Jack
Operating Temperature Range
-40 to 185°F

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.