Zoro Homepage
This item is Discontinued.
Te Connectivity MJ 10MM 8P SHLD NOPNLTABS SN 1116503-2

MJ 10MM 8P SHLD NOPNLTABS SN (Discontinued)

  • Mfr # 1116503-2
  • Zoro # G300941482
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1116503-2
Zoro #
G300941482
UPC #
-
Country of Origin
China

Details

Item
Connector Assembly
Insulation Color
Black
Connection Type
Through Hole - Solder
Application
Signal, Printed Circuit Board
Terminal Type
Jack Connector
Max. Temp.
185 Degrees F
Features
Side Entry; Shielded
Connection Material
Phosphor Bronze
Contact Plating Material
Nickel
Mounting Type
Panel; Right Angle

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.