Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity MJ 8POS R/A CAT 5e 5558341-1

MJ 8POS R/A CAT 5e (Discontinued)

  • Mfr # 5558341-1
  • Zoro # G001017547
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5558341-1
Zoro #
G001017547
UPC #
-
Country of Origin
China

Dimensions

PCB Tail Length
.14 in
Connector Height
.527 in
Contact Mating Area Plating Material Thickness
50µin
PCB Thickness (Recommended)
.062 in

Details

Number of Positions
8
Shielded
No
Modular Jack & Plug Interface Type
RJ45
Contact Mating Area Plating Material
Gold
Connector Contact Density
Standard
Operating Temperature Range
-40 to 185°F
Circuit Application
Signal
Contact Base Material
Phosphor Bronze
Modular Jacks & Plugs Products
RJ Type Jacks & Plugs
Housing Color
Black
Profile
Standard
Connector Mounting Type
Panel, Board Mount
Connector & Contact Terminates To
Printed Circuit Board
Keyed
No
UL Flammability Rating
UL 94V-0
Panel Mount Feature
With
Connectors & Connector Components Type
Connector
Latch Orientation
Standard - Latch Down
Port Configuration
Single Port
Grounding Options
None
Termination Method to Printed Circuit Board
Through Hole - Solder
Contact Underplating Material
Nickel
Housing Material
High Temperature Nylon
Contact Current Rating (Max)
.2 A, 1.5 A
Performance Category
Cat 5
Centerline (Pitch)
.04 in
Connector Product Type
Connector Assembly
PCB Contact Termination Area Plating Material
Tin
Status Indicator
None
Number of Contacts Loaded
8
PCB Mount Orientation
Right Angle
Port Matrix Configuration
1 x 1
Entry Location
Side
Connector Style
Jack

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.