Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity MJ ASSY 2PORT 8POS SHLD 5406566-1

MJ ASSY 2PORT 8POS SHLD (Discontinued)

  • Mfr # 5406566-1
  • Zoro # G601018487
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5406566-1
Zoro #
G601018487
UPC #
-
Country of Origin
China

Dimensions

PCB Tail Length
.14 in
Connector Height
.537 in
Contact Mating Area Plating Material Thickness
50µin

Details

Number of Positions
8
Shielded
Yes
Keyed
No
Connector Product Type
Connector Assembly
PCB Mount Orientation
Right Angle
Number of PCB Ground Tabs
2
Centerline (Pitch)
.04 in
Termination Method to Printed Circuit Board
Through Hole - Solder
Modular Jacks & Plugs Products
RJ Type Jacks & Plugs
Shield Material
Copper Zinc Alloy
Connector Contact Density
Standard
Connector Mounting Type
Board Mount, Panel
Housing Color
Black
Contact Base Material
Phosphor Bronze
PCB Contact Termination Area Plating Material
Tin
Panel Mount Feature
Without
PCB Ground Tab Location
.18 in, 4.57 mm
Modular Jack & Plug Interface Type
RJ45
Profile
Standard
Housing Material
Nylon
Shield Plating Material
Tin over Copper
Latch Orientation
Standard - Latch Down
Connector Style
Jack
Port Matrix Configuration
1 x 2
Grounding Options
PCB and Panel Ground
Operating Temperature Range
-40 to 185°F
Number of Contacts Loaded
8
Connectors & Connector Components Type
Connector
Connector & Contact Terminates To
Printed Circuit Board
Number of Panel Ground Tabs
9
Status Indicator
None
Port Configuration
Multiple Ports
Circuit Application
Signal
UL Flammability Rating
UL 94V-0
Multiple Port Configuration
Ganged
Performance Category
Cat 5
Contact Mating Area Plating Material
Gold
Contact Underplating Material
Nickel
Entry Location
Side
Contact Current Rating (Max)
.2 A, 1.5 A

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.