Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity MJ ASSY 4P 8POS SH RVPGT CAT5 5406275-2

MJ ASSY 4P 8POS SH RVPGT CAT5 (Discontinued)

  • Mfr # 5406275-2
  • Zoro # G001017943
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5406275-2
Zoro #
G001017943
UPC #
-
Country of Origin
China

Dimensions

Connector Height
.537 in
Contact Mating Area Plating Material Thickness
50µin
PCB Tail Length
.14 in

Details

Number of Positions
8
Shielded
Yes
Connector & Contact Terminates To
Printed Circuit Board
Port Configuration
Multiple Ports
Status Indicator
None
Connector Contact Density
Standard
Performance Category
Cat 5
Profile
Standard
Connector Product Type
Connector Assembly
Connectors & Connector Components Type
Connector
Termination Method to Printed Circuit Board
Through Hole - Solder
Number of Contacts Loaded
8
Housing Color
Black
Shield Material
Copper Zinc Alloy
Number of Panel Ground Tabs
15
Contact Underplating Material
Nickel
Keyed
No
Panel Mount Feature
Without
Housing Material
High Temperature Nylon
Port Matrix Configuration
1 x 4
Entry Location
Side
Modular Jack & Plug Interface Type
RJ45
PCB Ground Tab Location
.145 in, 3.68 mm
Circuit Application
Signal
PCB Mount Orientation
Right Angle
Latch Orientation
Standard - Latch Down
Number of PCB Ground Tabs
3
Connector Mounting Type
Board Mount
Grounding Options
PCB and Panel Ground
Modular Jacks & Plugs Products
RJ Type Jacks & Plugs
PCB Contact Termination Area Plating Material
Tin
Contact Base Material
Phosphor Bronze
Multiple Port Configuration
Ganged
Operating Temperature Range
-40 to 185°F
UL Flammability Rating
UL 94V-0
Contact Mating Area Plating Material
Gold
Contact Current Rating (Max)
.2 A, 1.5 A
Connector Style
Jack
Centerline (Pitch)
.04 in
Shield Plating Material
Tin over Copper

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.