Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

MJ ASSY 6P 8POS SH RVGTB CAT4

  • Mfr # 5406205-2

  • Zoro # G101017560


product price: $17.85
/ea
Sold in multiples of 8 for $142.80

Key Features

Number of Positions
8
Color
Black
Shielded
Yes
PCB Tail Length
3.56 mm [ .14 in ]
LED
Without
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5406205-2
Zoro #
G101017560
UPC #
-
Country of Origin
China

Dimensions

PCB Tail Length
3.56 mm [ .14 in ]
Contact Mating Area Plating Thickness (µm)
1.27
Height (mm)
13.64

Details

Number of Positions
8
Color
Black
Shielded
Yes
LED
Without
UL Flammability Rating
UL 94V-0
PCB Mounting Orientation
Side Entry (Right Angle)
Preloaded
Yes
PCB Ground Tab Location
4.57 mm [ .18 in ]
PCB Mounting Style
Through Hole
Solder Tail Contact Plating Material
Tin over Nickel
Performance Category
Cat 4
Shield Material
Copper Zinc Alloy
Number of PCB Ground Tabs
3
Termination Method to PC Board
Solder
Profile
Standard
Keyed
No
Product Type
Connector
Port Configuration
Multiple
Number of Contacts Loaded
8
Shield Plating Material
Tin over Copper
Connector Style
Jack
Jack Configuration
1 x 6
Contact Mating Area Plating Material
Gold
Housing Material
Nylon
Inverted Jack Face
No
Contact Base Material
Phosphor Bronze
Housing Color
Black
Jack Type
RJ45
Number of Panel Ground Tabs
21
Grounding Options
Panel Ground and PCB Ground

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.