Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity MJ ASSY 8P 8 POS CAT5 PCB GND 5558505-1

MJ ASSY 8P 8 POS CAT5 PCB GND (Discontinued)

  • Mfr # 5558505-1
  • Zoro # G000984727
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5558505-1
Zoro #
G000984727
UPC #
-
Country of Origin
China

Dimensions

Connector Height
.537 in
Contact Mating Area Plating Material Thickness
50µin
PCB Tail Length
.14 in

Details

Number of Positions
8
Shielded
Yes
Number of Contacts Loaded
8
Grounding Options
PCB Ground
Modular Jack & Plug Interface Type
RJ45
Contact Mating Area Plating Material
Gold
Modular Jacks & Plugs Products
RJ Type Jacks & Plugs
Number of PCB Ground Tabs
3
Port Matrix Configuration
1 x 8
Connector Mounting Type
Board Mount
Housing Material
High Temperature Nylon
Circuit Application
Signal
Operating Temperature Range
-40 to 185°F
Connector Product Type
Connector Assembly
Contact Underplating Material
Nickel
Contact Current Rating (Max)
1.5 A, .2 A
Connector Contact Density
Standard
Connectors & Connector Components Type
Connector
Keyed
No
Housing Color
Black
PCB Contact Termination Area Plating Material
Tin
Entry Location
Side
Panel Mount Feature
Without
Shield Material
Copper Zinc Alloy
Termination Method to Printed Circuit Board
Through Hole - Solder
Multiple Port Configuration
Ganged
UL Flammability Rating
UL 94V-0
PCB Ground Tab Location
4.57 mm, .18 in
Centerline (Pitch)
.04 in
Performance Category
Cat 5
Status Indicator
None
PCB Mount Orientation
Right Angle
Shield Plating Material
Tin over Copper
Contact Base Material
Phosphor Bronze
Latch Orientation
Standard - Latch Down
Connector Style
Jack
Port Configuration
Multiple Ports
Connector & Contact Terminates To
Printed Circuit Board
Profile
Standard

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.