Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity MJ ASSY S/P 8POS SH RVPGT CAT5 5406299-1

MJ ASSY S/P 8POS SH RVPGT CAT5 (Discontinued)

  • Mfr # 5406299-1
  • Zoro # G401017970
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5406299-1
Zoro #
G401017970
UPC #
-
Country of Origin
China

Dimensions

PCB Tail Length
.14 in
Connector Height
.54 in
Contact Mating Area Plating Material Thickness
50µin
PCB Thickness (Recommended)
.062 in

Details

Number of Positions
8
Shielded
Yes
Number of Contacts Loaded
8
Entry Location
Side
Number of Panel Ground Tabs
6
Number of PCB Ground Tabs
2
PCB Ground Tab Location
-3.05 mm, .12 in
Operating Temperature Range
-40 to 185°F
Centerline (Pitch)
.04 in
Contact Current Rating (Max)
.2 A, 1.5 A
Connector & Contact Terminates To
Printed Circuit Board
Connectors & Connector Components Type
Connector
Connector Mounting Type
Panel, Board Mount
Latch Orientation
Standard - Latch Down
PCB Mount Orientation
Right Angle
Housing Material
High Temperature Nylon
Panel Mount Feature
With
Port Matrix Configuration
1 x 1
Shield Plating Material
Tin over Nickel
Housing Color
Black
Modular Jack & Plug Interface Type
RJ45
Panel Ground Location
Top, Top and Side
Connector Contact Density
Standard
Port Configuration
Single Port
Performance Category
Cat 5
Profile
Standard
Modular Jacks & Plugs Products
RJ Type Jacks & Plugs
Circuit Application
Signal
Shield Material
Copper Alloy
Grounding Options
PCB and Panel Ground
Status Indicator
None
Contact Base Material
Phosphor Bronze
Contact Mating Area Plating Material
Gold
PCB Contact Termination Area Plating Material
Tin
Termination Method to Printed Circuit Board
Through Hole - Solder
Connector Product Type
Connector Assembly
Contact Underplating Material
Nickel
Connector Style
Jack
UL Flammability Rating
UL 94V-0
Keyed
No

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.