Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity MJ INV 1X1 6PNL G .100 ST SN 1932219-1

MJ INV 1X1 6PNL G .100 ST SN (Discontinued)

  • Mfr # 1932219-1
  • Zoro # G901016862
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1932219-1
Zoro #
G901016862
UPC #
-
Country of Origin
China

Dimensions

Connector Height
.524 in
PCB Tail Length
.125 in
PCB Thickness (Recommended)
.062 in
Contact Mating Area Plating Material Thickness
50µin

Details

Number of Positions
8
Shielded
Yes
Operating Temperature Range
-40 to 185°F
Grounding Options
PCB and Panel Ground
Modular Jack & Plug Interface Type
RJ45
Shield Plating Material
Nickel
Port Configuration
Single Port
Connectors & Connector Components Type
Connector
Contact Underplating Material
Nickel
Panel Mount Feature
With
Keyed
No
PCB Termination Area Plating Finish
Matte
Contact Base Material
Phosphor Bronze
Connector Mounting Type
Panel
Circuit Application
Signal
Performance Category
Cat 5
Latch Orientation
Inverted - Latch Up
Connector Contact Density
Standard
Centerline (Pitch)
.04 in
PCB Mount Orientation
Right Angle
PCB Contact Termination Area Plating Material
Tin
PCB Ground Tab Location
.163 in, 4.13 mm
Entry Location
Side
Shield Plating Finish
Satin
Housing Material
High Temperature Thermoplastic
Port Matrix Configuration
1 x 1
Profile
Standard
Connector Product Type
Connector Assembly
Housing Color
Black
Panel Ground Location
Top and Side, Top
Status Indicator
None
Termination Method to Printed Circuit Board
Through Hole - Solder
Contact Current Rating (Max)
1.5 A
Modular Jacks & Plugs Products
RJ Type Jacks & Plugs
Connector Style
Jack
Number of Contacts Loaded
8
Contact Mating Area Plating Material
Gold
Shield Material
Copper Alloy
Number of Panel Ground Tabs
6
Number of PCB Ground Tabs
2
Connector & Contact Terminates To
Printed Circuit Board
UL Flammability Rating
UL 94V-0

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.