Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

MJ INVERT 1X1 PNL GRD .100 S/T

  • Mfr # 406541-1

  • Zoro # G401018076


product price: $2.89
/ea
Sold in multiples of 45 for $130.05

Key Features

Connector Type
Jack Assembly
Number of Positions
8
Color
Black
Height
13.34 mm [ .525 in ]
Shielded
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
406541-1
Zoro #
G401018076
UPC #
-
Country of Origin
Unknown

Dimensions

Height
13.34 mm [ .525 in ]
PCB Thickness (Recommended)
1.57 mm [ .062 in ]
Contact Mating Area Plating Thickness (µin)
15
PCB Tail Length
2.54 mm [ .1 in ]

Details

Connector Type
Jack Assembly
Number of Positions
8
Color
Black
Shielded
Yes
PCB Mounting Orientation
Side Entry (Right Angle)
Profile
Standard
Shield Material
Copper Alloy
Shield Plating Material
Nickel
Jack Type
RJ45
Inverted Jack Face
Yes
Number of Contacts Loaded
8
Connector Style
Jack
PCB Mounting Style
Through Hole
Port Configuration
Single
Jack Configuration
1 x 1
Keyed
No
Solder Tail Contact Plating Material
Tin-Lead
Panel Ground Location
Top and Side, Top
Number of Panel Ground Tabs
6
Grounding Options
Panel Ground and PCB Ground
Contact Base Material
Phosphor Bronze
UL Flammability Rating
UL 94V-0
Shield Plating Finish
Satin
Flanged
No
LED
Without
Performance Category
Cat 5
Number of PCB Ground Tabs
2
PCB Ground Tab Location
-3.43 mm [ -.135 in ]
Housing Color
Black
Housing Material
High Temperature Thermoplastic
Solder Tail Contact Plating Finish
Bright
Preloaded
Yes
Contact Mating Area Plating Material
Gold
Product Type
Connector
Termination Method to PC Board
Solder

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.