Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

MJ LPF R/A 6P/4C SMT PNL STOP

  • Mfr # 5555077-2

  • Zoro # G000966716


product price: $2.99
/ea
Sold in multiples of 26 for $77.74

Key Features

Panel Mount Feature
With
Connector Style
Jack
Connector Height
.5 in
PCB Thickness (Recommended)
.062 in
Port Matrix Configuration
1 x 1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5555077-2
Zoro #
G000966716
UPC #
-
Country of Origin
India

Dimensions

Connector Height
.5 in
PCB Thickness (Recommended)
.062 in
PCB Tail Length
.14 in
Contact Mating Area Plating Material Thickness
1.27 µm

Details

Panel Mount Feature
With
Connector Style
Jack
Port Matrix Configuration
1 x 1
Shielded
No
PCB Contact Termination Area Plating Material
Tin
Connectors & Connector Components Type
Connector
Panel Mount Feature Type
Panel Stops
Contact Base Material
Phosphor Bronze
Performance Category
Cat 3
Connector Mounting Type
Panel, Board Mount
Port Configuration
Single Port
Operating Temperature Range
-40 to 185 °F
Centerline (Pitch)
.04 in
Connector Contact Density
Standard
Modular Jacks & Plugs Products
RJ Type Jacks & Plugs
Housing Color
Black
Modular Jack & Plug Interface Type
RJ14
Contact Current Rating (Max)
.2 A, 1.5 A
UL Flammability Rating
UL 94V-0
Contact Underplating Material
Nickel
Contact Mating Area Plating Material
Gold
Connector System
Cable-to-Board
Profile
Low
Termination Method to Printed Circuit Board
Surface Mount
PCB Mount Orientation
Right Angle
Entry Location
Side
Housing Material
HTN Molding Compound
Number of Positions
6
Latch Orientation
Standard - Latch Down
Connector & Contact Terminates To
Printed Circuit Board

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.