Zoro Homepage

MJ LPF R/A 8P SMT BULK PACK

  • Mfr # 5555764-1

  • Zoro # G101018222


product price: $3.15
/ea
Sold in multiples of 22 for $69.30

Key Features

Number of Positions
8
Shielded
No
Latch Orientation
Standard - Latch Down
Modular Jack & Plug Interface Type
RJ45
Housing Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5555764-1
Zoro #
G101018222
UPC #
-
Country of Origin
India

Dimensions

PCB Thickness (Recommended)
.062 in
Contact Mating Area Plating Material Thickness
50µin
Connector Height
.5 in
PCB Tail Length
.14 in

Details

Number of Positions
8
Shielded
No
Latch Orientation
Standard - Latch Down
Modular Jack & Plug Interface Type
RJ45
Housing Color
Black
Grounding Options
None
Port Matrix Configuration
1 x 1
Connector Contact Density
Standard
Modular Jacks & Plugs Products
RJ Type Jacks & Plugs
Performance Category
Cat 3
Connector Mounting Type
Panel, Board Mount
Centerline (Pitch)
.04 in
Panel Mount Feature
With
Connector Product Type
Connector Assembly
Operating Temperature Range
-40 to 185°F
Entry Location
Side
Housing Material
High Temperature Nylon
Profile
Low
Circuit Application
Signal
Number of Contacts Loaded
8
Keyed
No
Status Indicator
None
Connectors & Connector Components Type
Connector
UL Flammability Rating
UL 94V-0
Contact Current Rating (Max)
.2 A, 1.5 A
Contact Underplating Material
Nickel
Connector Style
Jack
Contact Mating Area Plating Material
Gold
Contact Base Material
Phosphor Bronze
Connector & Contact Terminates To
Printed Circuit Board
PCB Mount Orientation
Right Angle
PCB Contact Termination Area Plating Material
Tin
Port Configuration
Single Port
Termination Method to Printed Circuit Board
Surface Mount

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.