Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity MJ R/A 4P/4C TRAY PACK 5555980-1

MJ R/A 4P/4C TRAY PACK (Discontinued)

  • Mfr # 5555980-1
  • Zoro # G401018014
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5555980-1
Zoro #
G401018014
UPC #
-
Country of Origin
India

Dimensions

Connector Height
.638 in
Contact Mating Area Plating Material Thickness
1.27µm
PCB Thickness (Recommended)
.062 in

Details

Number of Positions
4
Shielded
No
Centerline (Pitch)
.04 in
Connectors & Connector Components Type
Connector
Housing Color
Black
Keyed
No
Modular Jacks & Plugs Products
RJ Type Jacks & Plugs
Contact Current Rating (Max)
1.5 A, .2 A
Connector Mounting Type
Board Mount
Latch Orientation
Standard - Latch Down
Contact Underplating Material
Nickel
Panel Mount Feature
With
Performance Category
Cat 3
PCB Mount Orientation
Right Angle
Termination Method to Printed Circuit Board
Through Hole - Solder
Connector Style
Jack
Port Configuration
Single Port
Contact Mating Area Plating Material
Gold
Entry Location
Side
Connector System
Cable-to-Board
Profile
Low
Contact Base Material
Phosphor Bronze
Circuit Application
Signal
Operating Temperature Range
-40 to 185°F
Connector Contact Density
Standard
Port Matrix Configuration
1 x 1
Connector & Contact Terminates To
Printed Circuit Board
Housing Material
PBT Polyester
UL Flammability Rating
UL 94V-0

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.