Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity MJ R/A 6P/6C PNL STOPS TRAY 5520250-3

MJ R/A 6P/6C PNL STOPS TRAY (Discontinued)

  • Mfr # 5520250-3
  • Zoro # G300966584
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5520250-3
Zoro #
G300966584
UPC #
-
Country of Origin
India

Dimensions

PCB Tail Length
.15 in
Connector Height
.635 in
Contact Mating Area Plating Material Thickness
50 µin
PCB Thickness (Recommended)
.062 in

Details

Connector System
Cable-to-Board
Entry Location
Side
Profile
Standard
Port Configuration
Single Port
Operating Temperature Range
-40 to 185 °F
Centerline (Pitch)
.04 in
UL Flammability Rating
UL 94V-0
Circuit Application
Signal
Housing Material
PBT
Performance Category
Cat 3
Contact Mating Area Plating Material
Gold
PCB Contact Termination Area Plating Material
Tin
Connector & Contact Terminates To
Printed Circuit Board
Connector Contact Density
Standard
Contact Current Rating (Max)
.2 A, 1.5 A
Housing Color
Black
Panel Mount Feature Type
Panel Stops
Modular Jacks & Plugs Products
RJ Type Jacks & Plugs
Contact Underplating Material
Nickel
Shielded
No
Panel Mount Feature
With
Connectors & Connector Components Type
Connector
Number of Positions
6
PCB Mount Orientation
Right Angle
Modular Jack & Plug Interface Type
RJ25
Connector Mounting Type
Panel, Board Mount
Contact Base Material
Phosphor Bronze
Port Matrix Configuration
1 x 1
Connector Product Type
Connector Assembly
Connector Style
Jack
Latch Orientation
Standard - Latch Down
Termination Method to Printed Circuit Board
Through Hole - Solder

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.