Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

MJ R/A 8P PNL STOPS

  • Mfr # 5520251-4

  • Zoro # G500966506


product price: $2.25
/ea
Sold in multiples of 37 for $83.25

Key Features

Connector Mounting Type
Panel
Entry Location
Side
Contact Base Material
Phosphor Bronze
PCB Contact Termination Area Plating Material
Tin
Operating Temperature Range
-40 to 185 °F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5520251-4
Zoro #
G500966506
UPC #
-
Country of Origin
India

Dimensions

Connector Height
.635 in
Contact Mating Area Plating Material Thickness
50 µin
PCB Tail Length
.15 in
PCB Thickness (Recommended)
.062 in

Details

Connector Mounting Type
Panel
Entry Location
Side
Contact Base Material
Phosphor Bronze
PCB Contact Termination Area Plating Material
Tin
Operating Temperature Range
-40 to 185 °F
Connector Product Type
Connector Assembly
Port Matrix Configuration
1 x 1
Contact Underplating Material
Nickel
Connector Style
Jack
Connectors & Connector Components Type
Connector
Circuit Application
Signal
Centerline (Pitch)
.04 in
Modular Jack & Plug Interface Type
RJ45
Contact Mating Area Plating Material
Gold
Termination Method to Printed Circuit Board
Through Hole - Solder
Panel Mount Feature Type
Panel Stops
PCB Mount Orientation
Right Angle
Port Configuration
Single Port
Housing Color
Black
Number of Positions
8
Housing Material
PBT Polyester
Performance Category
Cat 3
Contact Current Rating (Max)
1.5 A, .2 A
Modular Jacks & Plugs Products
RJ Type Jacks & Plugs
Panel Mount Feature
With
Connector & Contact Terminates To
Printed Circuit Board
Shielded
No
Number of Contacts Loaded
8
Connector Contact Density
Standard
UL Flammability Rating
UL 94V-0
Latch Orientation
Standard - Latch Down
Profile
Standard

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.