Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

MJ R/A 8P SHLD PNL GRD LIF

  • Mfr # 6368018-1

  • Zoro # G301017940


product price: $1.99
/ea
Sold in multiples of 62 for $123.38

Key Features

Number of Positions
8
Shielded
Yes
Connectors & Connector Components Type
Connector
Latch Orientation
Standard - Latch Down
PCB Mount Orientation
Right Angle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6368018-1
Zoro #
G301017940
UPC #
-
Country of Origin
India

Dimensions

PCB Thickness (Recommended)
.062 in
Contact Mating Area Plating Material Thickness
50µin
PCB Tail Length
.11 in
Connector Height
.495 in

Details

Number of Positions
8
Shielded
Yes
Connectors & Connector Components Type
Connector
Latch Orientation
Standard - Latch Down
PCB Mount Orientation
Right Angle
Contact Current Rating (Max)
1.5 A, .2 A
Entry Location
Side
Performance Category
Cat 3
Connector & Contact Terminates To
Printed Circuit Board
Panel Mount Feature Type
Panel Stops
Connector Contact Density
Standard
Housing Color
Black
Centerline (Pitch)
.04 in
Keyed
No
Status Indicator
None
Contact Mating Area Plating Material
Gold
UL Flammability Rating
UL 94V-0
Modular Jack & Plug Interface Type
RJ45
Modular Jacks & Plugs Products
RJ Type Jacks & Plugs
Number of Contacts Loaded
8
Shield Material
Copper Alloy
Number of PCB Ground Tabs
2
Panel Ground Location
Top/Bottom
Profile
Low
Shield Plating Material
Tin
PCB Contact Termination Area Plating Material
Tin
Termination Method to Printed Circuit Board
Through Hole - Solder
Connector Style
Jack
Grounding Options
PCB and Panel Ground
Connector Mounting Type
Panel
Housing Material
High Temperature Nylon
PCB Ground Tab Location
.12 in, -3.05 mm
Port Configuration
Single Port
Operating Temperature Range
-40 to 185°F
Panel Mount Feature
With
Contact Underplating Material
Nickel
Circuit Application
Signal
Connector Product Type
Connector Assembly
Port Matrix Configuration
1 x 1
Contact Base Material
Phosphor Bronze

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.