Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity MJ R/A 8P/8C KEYED TRAY PACK 5554517-1

MJ R/A 8P/8C KEYED TRAY PACK (Discontinued)

  • Mfr # 5554517-1
  • Zoro # G301018435
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5554517-1
Zoro #
G301018435
UPC #
-
Country of Origin
India

Dimensions

Contact Mating Area Plating Material Thickness
50µin
Connector Height
.638 in
PCB Thickness (Recommended)
.062 in
PCB Tail Length
.15 in

Details

Number of Positions
8
Shielded
No
Contact Mating Area Plating Material
Gold
Operating Temperature Range
-40 to 185°F
Connectors & Connector Components Type
Connector
Contact Underplating Material
Nickel
Connector Product Type
Connector Assembly
Contact Base Material
Phosphor Bronze
Profile
Standard
Connector Mounting Type
Panel, Board Mount
Port Configuration
Single Port
Connector & Contact Terminates To
Printed Circuit Board
Contact Current Rating (Max)
1.5 A, .2 A
PCB Contact Termination Area Plating Material
Tin
Modular Jack & Plug Interface Type
RJ45
Circuit Application
Signal
Housing Material
PBT Polyester
Connector Contact Density
Standard
Centerline (Pitch)
.04 in
Grounding Options
None
Port Matrix Configuration
1 x 1
Latch Orientation
Standard - Latch Down
Number of Contacts Loaded
8
Connector Style
Jack
Housing Color
Black
Modular Jacks & Plugs Products
RJ Type Jacks & Plugs
PCB Mount Orientation
Right Angle
Entry Location
Side
Keyed
Yes
Panel Mount Feature
With
Status Indicator
None
UL Flammability Rating
UL 94V-0
Termination Method to Printed Circuit Board
Through Hole - Solder
Performance Category
Cat 3

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.