Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

MJ RJ45 SMT BLACK 13 REEL

  • Mfr # 5406721-4

  • Zoro # G501018495


product price: $1.59
/ea
Sold in multiples of 200 for $318.00

Key Features

Number of Positions
8
Shielded
No
Profile
Low
Connectors & Connector Components Type
Connector
Entry Location
Side
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5406721-4
Zoro #
G501018495
UPC #
-
Country of Origin
India

Dimensions

Contact Mating Area Plating Material Thickness
30µin
PCB Tail Length
.059 in
PCB Thickness (Recommended)
.062 in
Connector Height
.488 in

Details

Number of Positions
8
Shielded
No
Profile
Low
Connectors & Connector Components Type
Connector
Entry Location
Side
Contact Underplating Material
Nickel
Status Indicator
None
Number of Contacts Loaded
8
Connector Style
Jack
Boardlock Material
Phosphor Bronze
Centerline (Pitch)
.04 in
Modular Jack & Plug Interface Type
RJ45
Contact Base Material
Copper Alloy
Connector Contact Density
Standard
PCB Mount Orientation
Right Angle
Keyed
No
Termination Method to Printed Circuit Board
Surface Mount
Panel Mount Feature
With
PCB Mount Retention Type
Boardlock
Housing Color
Black
Latch Orientation
Inverted - Latch Up
Grounding Options
None
Connector Product Type
Connector Assembly
UL Flammability Rating
UL 94V-0
Performance Category
Cat 5
Circuit Application
Signal
Contact Mating Area Plating Material
Gold
Connector & Contact Terminates To
Printed Circuit Board
Port Configuration
Single Port
PCB Contact Termination Area Plating Material
Tin
Operating Temperature Range
-40 to 158°F
Panel Mount Feature Type
Panel Stops
Housing Material
High Temperature Thermoplastic
Connector Mounting Type
Board Mount, Panel
Modular Jacks & Plugs Products
RJ Type Jacks & Plugs
Port Matrix Configuration
1 x 1

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.