Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity MJ TE 8P COMPL.PIN CAT5 PC Nat 6116202-2

MJ TE 8P COMPL.PIN CAT5 PC Nat (Discontinued)

  • Mfr # 6116202-2
  • Zoro # G101018277
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6116202-2
Zoro #
G101018277
UPC #
-
Country of Origin
China

Dimensions

PCB Thickness (Recommended)
.062 in
Contact Mating Area Plating Material Thickness
50µin
Connector Height
.655 in
PCB Tail Length
.157 in

Details

Number of Positions
8
Shielded
Yes
PCB Ground Tab Location
3.89 mm, .153 in
Contact Mating Area Plating Material
Gold
PCB Contact Termination Area Plating Material
Tin
Operating Temperature Range
-40 to 185°F
Circuit Application
Signal
Profile
Standard
Number of PCB Ground Tabs
2
Status Indicator
None
Port Matrix Configuration
1 x 1
PCB Mount Retention Type
Action/Compliant Tail
Performance Category
Cat 5
Number of Contacts Loaded
8
Connector Contact Density
Standard
Connector & Contact Terminates To
Printed Circuit Board
Contact Underplating Material
Nickel
Keyed
No
Contact Base Material
Phosphor Bronze
Modular Jacks & Plugs Products
RJ Type Jacks & Plugs
Contact Current Rating (Max)
1.5 A
Housing Material
Thermoplastic
Termination Method to Printed Circuit Board
Through Hole - Press-Fit
Latch Orientation
Inverted - Latch Up
Port Configuration
Single Port
Shield Plating Material
Tin
Connector Style
Jack
UL Flammability Rating
UL 94V-0
PCB Mount Orientation
Vertical
Centerline (Pitch)
.04 in
Connector Product Type
Connector Assembly
Shield Material
Copper Zinc Alloy
Connector Mounting Type
Board Mount, Panel
Housing Color
Natural
Modular Jack & Plug Interface Type
RJ45
Connectors & Connector Components Type
Connector
Entry Location
Top
Panel Mount Feature
With
Grounding Options
PCB Ground

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.