Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity MJ TE 8P SHLD LOW PNL STR 5557484-1

MJ TE 8P SHLD LOW PNL STR (Discontinued)

  • Mfr # 5557484-1
  • Zoro # G301018497
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5557484-1
Zoro #
G301018497
UPC #
-
Country of Origin
India

Dimensions

PCB Thickness (Recommended)
.062 in
PCB Tail Length
.125 in
Connector Height
.665 in
Contact Mating Area Plating Material Thickness
50µin

Details

Number of Positions
8
Shielded
Yes
Connector & Contact Terminates To
Printed Circuit Board
Panel Mount Feature Type
Panel Stops
Connector Contact Density
Standard
Connector Mounting Type
Panel
Port Matrix Configuration
1 x 1
Contact Mating Area Plating Material
Gold
UL Flammability Rating
UL 94V-0
Modular Jack & Plug Interface Type
RJ45
Number of PCB Ground Tabs
2
Number of Contacts Loaded
8
Latch Orientation
Standard - Latch Down
PCB Contact Termination Area Plating Material
Tin
Centerline (Pitch)
.04 in
Panel Mount Feature
With
Connector Style
Jack
Operating Temperature Range
-40 to 185°F
Shield Plating Material
Tin
Connectors & Connector Components Type
Connector
Entry Location
Top
PCB Mount Orientation
Vertical
Circuit Application
Signal
Termination Method to Printed Circuit Board
Through Hole - Solder
Contact Base Material
Phosphor Bronze
Housing Material
PBT GF
PCB Ground Tab Location
.153 in, -3.89 mm
Contact Current Rating (Max)
.2 A, 1.5 A
Grounding Options
PCB and Panel Ground
Connector Product Type
Connector Assembly
Contact Underplating Material
Nickel
Port Configuration
Single Port
Modular Jacks & Plugs Products
RJ Type Jacks & Plugs
Status Indicator
None
Performance Category
Cat 3
Profile
Standard
Housing Color
Black
Keyed
No
Shield Material
Copper Alloy

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.