Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity MJ.R/A.6P.PNL.RH LTCH.GRY 5555003-1

MJ.R/A.6P.PNL.RH LTCH.GRY (Discontinued)

  • Mfr # 5555003-1
  • Zoro # G301017674
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5555003-1
Zoro #
G301017674
UPC #
-
Country of Origin
India

Dimensions

PCB Tail Length
.15 in
Contact Mating Area Plating Material Thickness
50µin
PCB Thickness (Recommended)
.062 in
Connector Height
.635 in

Details

Number of Positions
6
Shielded
No
Keyed
Yes
Termination Method to Printed Circuit Board
Through Hole - Solder
PCB Mount Orientation
Right Angle
Circuit Application
Signal
Centerline (Pitch)
.04 in
PCB Contact Termination Area Plating Material
Tin
Housing Material
PBT
Connector Product Type
Connector Assembly
Connector Style
Jack
Grounding Options
None
Modular Jack & Plug Interface Type
RJ25
Housing Color
Gray
Connector Contact Density
Standard
Connector Mounting Type
Board Mount, Panel
Port Configuration
Single Port
Operating Temperature Range
-40 to 185°F
Entry Location
Side
Status Indicator
None
Latch Orientation
Standard - Latch Down
Panel Mount Feature Type
Panel Stops
Modular Jacks & Plugs Products
RJ Type Jacks & Plugs
UL Flammability Rating
UL 94V-0
Performance Category
Cat 3
Contact Current Rating (Max)
1.5 A, .2 A
Contact Mating Area Plating Material
Gold
Contact Base Material
Phosphor Bronze
Connectors & Connector Components Type
Connector
Panel Mount Feature
With
Port Matrix Configuration
1 x 1
Connector System
Cable-to-Board
Contact Underplating Material
Nickel
Profile
Standard

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.