Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity MJ.TE.8P.SHLD W/PNL STPS 5406436-1

MJ.TE.8P.SHLD W/PNL STPS (Discontinued)

  • Mfr # 5406436-1
  • Zoro # G001017844
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5406436-1
Zoro #
G001017844
UPC #
-
Country of Origin
India

Dimensions

Contact Mating Area Plating Material Thickness
50µin
PCB Thickness (Recommended)
.062 in
PCB Tail Length
.125 in
Connector Height
.655 in

Details

Number of Positions
8
Shielded
Yes
Connector Mounting Type
Panel
Port Matrix Configuration
1 x 1
Performance Category
Cat 3
Housing Material
PBT GF
Status Indicator
None
Contact Underplating Material
Nickel
Panel Mount Feature Type
Panel Stops
Centerline (Pitch)
.04 in
Contact Current Rating (Max)
1.5 A, .2 A
Connector Style
Jack
Shield Material
Copper Alloy
Port Configuration
Single Port
PCB Mount Orientation
Vertical
UL Flammability Rating
UL 94V-0
PCB Contact Termination Area Plating Material
Tin
Connector & Contact Terminates To
Printed Circuit Board
Modular Jack & Plug Interface Type
RJ45
Connectors & Connector Components Type
Connector
Termination Method to Printed Circuit Board
Through Hole - Solder
Entry Location
Top
Profile
Standard
Housing Color
Black
Connector Product Type
Connector Assembly
Keyed
No
Number of Contacts Loaded
8
Connector Contact Density
Standard
Panel Mount Feature
With
Grounding Options
PCB and Panel Ground
Contact Mating Area Plating Material
Gold
Latch Orientation
Standard - Latch Down
Number of PCB Ground Tabs
2
PCB Ground Tab Location
2.95 mm, .116 in
Modular Jacks & Plugs Products
RJ Type Jacks & Plugs
Circuit Application
Signal
Shield Plating Material
Tin
Operating Temperature Range
-40 to 185°F
Contact Base Material
Phosphor Bronze

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.