
MM 8p FIB SMD connector
Mfr # 7-188431-8
Zoro # G601070485
product price: $3.55
/eaSold in multiples of 1200 for $4,260.00
Key Features
Max. Voltage
100V AC/DC
Max. Temp.
105°C
Height
6.1 mm
Length
0.48 in
Features
With Board Standoff and Vacuum Tape; Shrouded
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7-188431-8
Zoro #
G601070485
UPC #
-
Country of Origin
Germany
Dimensions
Height
6.1 mm
Length
0.48 in
Contact Plating Thickness
3 to 5 µm
Details
Item
Connector
Max. Voltage
100V AC/DC
Max. Temp.
105°C
Features
With Board Standoff and Vacuum Tape; Shrouded
Material
Polyamide
Color
Red
Contact Finish
Tin over Nickel
Terminal Finish
Tin over Nickel; Tin Plated
Connection Material
Phosphor Bronze
Connector Type
Receptacle
Connector Terminates To
Printed Circuit Board
Contact Type
Socket
Terminal Type
Surface Mount
Current Rating
1.5 A
Flammability Rating
UL 94 V-0
Hole Center to Center
1.27 mm
Number of Contacts
8
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.