
Connector Contact, 18 AWG, 40 V AC, Crimp Termination Only (Discontinued)
- Mfr # 181299-2
- Zoro # G600979635
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
181299-2
Zoro #
G600979635
UPC #
-
Country of Origin
Italy
Dimensions
Maximum Wire Size
18 AWG
Details
Item
Connector Contact
Termination Style
Crimp Termination Only
Contact Material
Phosphor Bronze
Maximum Voltage
40 V AC
Maximum Operating Temperature
105 Degrees C
Application
Wire and Cable
Connection Material
Phosphor Bronze
Features
Top Post Entry; Wire Insulation Support
Insulation Dia
0.071 to 0.091 in
Mounting Type
Vertical
Terminal Orientation
Straight
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.