
MOD 2 PIN HEADER
Mfr # 5-825438-0
Zoro # G001068501
product price: $15.15
/eaSold in multiples of 10 for $151.50
Key Features
Type
Breakaway
For Use With
Printed Circuit Board
Max. Temp.
105°C
Standards
CSA LR7189; UL E28476
Material
PBT
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5-825438-0
Zoro #
G001068501
UPC #
-
Country of Origin
Germany
Dimensions
Contact Plating Thickness
31.5 µin
Details
Item
Connector
Type
Breakaway
For Use With
Printed Circuit Board
Max. Temp.
105°C
Standards
CSA LR7189; UL E28476
Material
PBT
Color
Green
Flammability Rating
UL 94 V-0
Contact Type
Pin
Connection Material
Copper-Zinc, Phosphor Bronze
Contact Finish
Gold Plated; Tin over Nickel
Connector Type
Header
Number of Rows
1
Terminal Type
Through Hole
Hole Center to Center
2.54 mm
Number of Contacts
50
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.