Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity MOD 2 PINHDR 2X50P. 5-825440-0

MOD 2 PINHDR 2X50P. (Discontinued)

  • Mfr # 5-825440-0
  • Zoro # G600938847
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5-825440-0
Zoro #
G600938847
UPC #
-
Country of Origin
Poland

Dimensions

Contact Plating Thickness
0.7 µm

Details

Item
PCB Mount Header
Type
Breakaway
Color
Black, Green
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-0
Material
Glass-Filled PBT
Terminal Type
Through Hole
Hole Center to Center
2.54 mm
Features
With Strain Relief; Side-to-Side Stackable
Connection Material
Brass, Copper-Zinc
Max. Temp.
105°C
Number of Rows
2
Number of Contacts
100
Contact Finish
Gold Plated
Contact Type
Pin
Terminal Finish
Tin Plated
Connector Terminates To
Printed Circuit Board
Flammability Rating
UL 94 V-0

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.