Zoro Homepage

MOD II MACH APL CONT L.P.

  • Mfr # 85866-2

  • Zoro # G901064801


product price: $0.54
/ea
Sold in multiples of 200 for $108.00

Key Features

For Use With
Printed Circuit Board
Contact Plating Thickness
0.762 µm
Terminal Finish
Gold Plated
Contact Type
Socket
Hole Center to Center
2.54 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
85866-2
Zoro #
G901064801
UPC #
-
Country of Origin
United States

Dimensions

Contact Plating Thickness
0.762 µm

Details

Item
Contact
For Use With
Printed Circuit Board
Terminal Finish
Gold Plated
Contact Type
Socket
Hole Center to Center
2.54 mm
Connection Material
Phosphor Bronze
Contact Finish
Gold Plated

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.