
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
280581-2
Zoro #
G601067874
UPC #
-
Country of Origin
Italy
Dimensions
Height
4 mm
Contact Plating Thickness
15 µin
Details
Item
PCB Mount Receptacle
Series
AMPMODU, MOD II
Material
Thermoplastic
Color
Black
Contact Type
Socket
Contact Finish
Gold Plated
Connector Terminates To
Printed Circuit Board
Terminal Type
Through Hole - Solder
Number of Rows
1
Connection Material
Phosphor Bronze
Number of Contacts
15
Current Rating
3 A
Flammability Rating
UL 94 V-0
Hole Center to Center
2.54 mm
Terminal Finish
Gold Flash
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.