
Connector Contact, 22 AWG, 250 V AC, Crimp Termination Only (Discontinued)
- Mfr # 87666-1
- Zoro # G600980402
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
87666-1
Zoro #
G600980402
UPC #
-
Country of Origin
United States
Dimensions
Maximum Wire Size
22 AWG
Details
Item
Connector Contact
Termination Style
Crimp Termination Only
Contact Material
Beryllium Copper
Maximum Voltage
250 V AC
Maximum Operating Temperature
105 Degrees C
Standards
UL E28476, CSA LR7189
Wire Type
Discrete Wire
Application
Wire and Cable, Signal (Data)/Power
Features
Wire Insulation Support
Connection Material
Beryllium Copper
Insulation Dia
0.061 in
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.