Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity Mod Iv Recp Pltd Sn 102316-5

Mod Iv Recp Pltd Sn (Discontinued)

  • Mfr # 102316-5
  • Zoro # G005789044
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
102316-5
Zoro #
G005789044
UPC #
-
Country of Origin
United States

Dimensions

Min. Single Wire Size
32 AWG
Max. Single Wire Size
27 AWG
Max. Insulation Dia.
0.04 in
Contact Plating Thickness
50 to 150 µin
Minimum Single Wire Size
32 AWG
Maximum Single Wire Size
27 AWG

Details

Item
Contact
Type
Socket
Maximum Voltage
250 V AC
Current
3 A
Maximum Operating Temperature
105 Degrees C
Standards
CSA LR7189; UL E28476
Wire Type
Discrete
Features
With Wire Insulation Support
Connection Material
Copper-Tin-Phosphor Bronze
Max. Voltage
250V AC
Max. Temp.
105°C
For Use With
Model K Machines
Terminal Type
Crimp
Contact Finish
Bright Tin Plated
Current Rating
3 A
Contact Type
Socket
Terminal Finish
Tin Plated
Connector Terminates To
Wire & Cable
Termination Style
Crimp

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.