Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity MOD-JacK RJ45  10P10C  SHD LP  6u  Au 1-1734580-1

MOD-JacK RJ45 10P10C SHD LP 6u Au (Discontinued)

  • Mfr # 1-1734580-1
  • Zoro # G500978936
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-1734580-1
Zoro #
G500978936
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Connector Height
.482 in
PCB Tail Length
.1281 in
PCB Thickness (Recommended)
.063 in
Contact Mating Area Plating Material Thickness
6µin

Details

Number of Positions
10
Shielded
Yes
Performance Category
Cat 3
Shield Plating Material
Nickel
Centerline (Pitch)
.04 in
Contact Current Rating (Max)
1A
Contact Mating Area Plating Material
Gold
Keyed
No
Connector & Contact Terminates To
Printed Circuit Board
Entry Location
Side
Connector Contact Density
Standard
Housing Color
Black
Connectors & Connector Components Type
Connector
Contact Underplating Material
Nickel
Contact Base Material
Phosphor Bronze
PCB Mount Orientation
Right Angle
Modular Jack & Plug Interface Type
RJ45
Circuit Application
Signal
Panel Ground Location
Top
Connector Style
Jack
Latch Orientation
Standard - Latch Down
PCB Contact Termination Area Plating Material
Gold Flash
Connector Mounting Type
Board Mount
Port Configuration
Single Port
Number of Contacts Loaded
10
Housing Material
PA 46 GF30
Termination Method to Printed Circuit Board
Through Hole - Solder
Port Matrix Configuration
1 x 1
Shield Material
Brass
Status Indicator
None
Grounding Options
PCB Ground
Operating Temperature Range
-40 to 185°F
Panel Mount Feature
Without
Profile
Low
Modular Jacks & Plugs Products
RJ Type Jacks & Plugs
UL Flammability Rating
UL 94V-0
Connector Product Type
Connector Assembly

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.