Zoro Homepage

MOD-JacK RJ45 10P8C SHD LP HDT 50u Au

  • Mfr # 1734580-8

  • Zoro # G700979061


product price: $2.49
/ea
Sold in multiples of 70 for $174.30

Key Features

Number of Positions
10
Shielded
Yes
Operating Temperature Range
-40 to 185°F
Connector Height
.482 in
Contact Mating Area Plating Material
Gold
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1734580-8
Zoro #
G700979061
UPC #
-
Country of Origin
Unknown

Dimensions

Connector Height
.482 in
PCB Thickness (Recommended)
.063 in
Contact Mating Area Plating Material Thickness
50µin
PCB Tail Length
.1281 in

Details

Number of Positions
10
Shielded
Yes
Operating Temperature Range
-40 to 185°F
Contact Mating Area Plating Material
Gold
UL Flammability Rating
UL 94V-0
Performance Category
Cat 3
PCB Contact Termination Area Plating Material
Gold Flash
Connector Product Type
Connector Assembly
Connector Mounting Type
Board Mount
Port Configuration
Single Port
Connector Style
Jack
Port Matrix Configuration
1 x 1
PCB Mount Orientation
Right Angle
Modular Jacks & Plugs Products
RJ Type Jacks & Plugs
Connectors & Connector Components Type
Connector
Profile
Low
Panel Mount Feature
Without
Number of Contacts Loaded
8
Shield Plating Material
Nickel
Connector Contact Density
Standard
Contact Current Rating (Max)
1A
Connector & Contact Terminates To
Printed Circuit Board
Contact Base Material
Phosphor Bronze
Latch Orientation
Standard - Latch Down
Housing Material
PA 46 GF30
Centerline (Pitch)
.04 in
Termination Method to Printed Circuit Board
Through Hole - Solder
Grounding Options
PCB Ground
Keyed
No
Contact Underplating Material
Nickel
Modular Jack & Plug Interface Type
RJ45
Circuit Application
Signal
Status Indicator
None
Panel Ground Location
Top
Housing Color
Black
Entry Location
Side
Shield Material
Brass

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.