Zoro Homepage
This item is Discontinued.
Te Connectivity MOD-JK 8P8C SHD W/LED  G/Y 6U 1734577-1

MOD-JK 8P8C SHD W/LED G/Y 6U (Discontinued)

  • Mfr # 1734577-1
  • Zoro # G600979437
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1734577-1
Zoro #
G600979437
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

PCB Thickness (Recommended)
.062 in
Contact Mating Area Plating Material Thickness
15µin
PCB Tail Length
.1281 in
Connector Height
.65 in

Details

Number of Positions
8
Shielded
Yes
Connector Mounting Type
Board Mount, Panel
Connector & Contact Terminates To
Printed Circuit Board
Entry Location
Top
LED Lightpipe Material
Epoxy Resin
Connector Style
Jack
Keyed
No
Termination Method to Printed Circuit Board
Through Hole - Solder
Number of PCB Ground Tabs
2
PCB Mount Orientation
Vertical
Connector Product Type
Connector Assembly
Circuit Application
Signal
Performance Category
Cat 3
UL Flammability Rating
UL 94V-0
Connector Contact Density
Standard
Housing Material
PA 46 GF30
Shield Plating Material
Nickel
Number of Contacts Loaded
8
Contact Base Material
Phosphor Bronze
Status Indicator
LED
Profile
Standard
Modular Jacks & Plugs Products
RJ Type Jacks & Plugs
Contact Underplating Material
Nickel
Panel Mount Feature
Without
Operating Temperature Range
-40 to 185°F
Modular Jack & Plug Interface Type
RJ45
LED Color (Top Right)
Yellow
Port Configuration
Single Port
PCB Ground Tab Location
.152 in, 3.85 mm
Centerline (Pitch)
.04 in
Connectors & Connector Components Type
Connector
LED Color (Top Left)
Green
Contact Current Rating (Max)
1A
Housing Color
Black
PCB Contact Termination Area Plating Material
Gold Flash
Latch Orientation
Standard - Latch Down
Shield Material
Brass
Contact Mating Area Plating Material
Gold
Grounding Options
PCB Ground
Port Matrix Configuration
1 x 1

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.