Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

MOD2 ST-LEI90 2X16P

  • Mfr # 1241656-1

  • Zoro # G201066543


product price: $4.69
/ea
Sold in multiples of 35 for $164.15

Key Features

Material
Glass-Filled PBT
Features
With Board Standoff; Shrouded
Color
Black
Hole Center to Center
2.54 mm
Number of Rows
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1241656-1
Zoro #
G201066543
UPC #
-
Country of Origin
Hungary

Details

Item
PCB Mount Header
Material
Glass-Filled PBT
Features
With Board Standoff; Shrouded
Color
Black
Hole Center to Center
2.54 mm
Number of Rows
2
Connector Terminates To
Printed Circuit Board
Contact Type
Pin
Contact Finish
Tin over Nickel; Tin Plated
Number of Contacts
32
Terminal Finish
Tin Plated; Tin over Nickel
Connection Material
Copper Alloy
Terminal Type
Through Hole

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.