Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity MOD2 ST-LEIS90  2P 1241906-2

MOD2 ST-LEIS90 2P (Discontinued)

  • Mfr # 1241906-2
  • Zoro # G601066631
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1241906-2
Zoro #
G601066631
UPC #
-
Country of Origin
Poland

Dimensions

Height
0.539 in

Details

Item
Connector
Application
High Temperature
Features
Unshrouded
Color
Green
Material
Glass-Filled PBT
Current Rating
3 A
Hole Center to Center
2.54 mm
Connection Material
Copper Tin
Terminal Type
Through Hole - Solder
Contact Finish
Tin over Nickel; Tin Plated
Contact Type
Pin
Number of Rows
1
Connector Type
Header
Flammability Rating
UL 94 V-0

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.