
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
966313-1
Zoro #
G601069786
UPC #
-
Country of Origin
Austria
Dimensions
Height
21.55 mm
Contact Plating Thickness
3 µin
Details
Item
PCB Mount Header
Material
PBT
Color
Black
For Use With
1534129, 966063 Receptacle
Features
With Board Standoff; Shrouded
Terminal Type
Through Hole
Number of Contacts
4
Contact Finish
Tin over Nickel; Tin Plated
Terminal Finish
Tin Plated; Tin over Nickel
Connector Terminates To
Printed Circuit Board
Hole Center to Center
2.5 mm
Number of Rows
1
Connection Material
Copper Tin
Contact Type
Pin
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.