
MODII POST LP 15 AU
Mfr # 85891-3
Zoro # G701065008
product price: $0.75
/eaSold in multiples of 150 for $112.50
Key Features
Length
0.828 in
Features
With Wire Insulation Support
Connector Terminates To
Printed Circuit Board
Terminal Finish
Gold Plated
Connection Material
Phosphor Bronze
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
85891-3
Zoro #
G701065008
UPC #
-
Country of Origin
United States
Dimensions
Length
0.828 in
Contact Plating Thickness
15 µin
Details
Item
Contact
Features
With Wire Insulation Support
Connector Terminates To
Printed Circuit Board
Terminal Finish
Gold Plated
Connection Material
Phosphor Bronze
Contact Finish
Gold Plated
Contact Type
Pin
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.