Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity Modu Crimp Contact 969047-3

Modu Crimp Contact (Discontinued)

  • Mfr # 969047-3
  • Zoro # G205911665
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
969047-3
Zoro #
G205911665
UPC #
-
Country of Origin
Germany

Dimensions

Min. Single Wire Size
28 AWG
Max. Single Wire Size
24 AWG
Contact Plating Thickness
30 µin
Max. Insulation Dia.
0.039 in

Details

Item
Contact
Features
With Wire Insulation Support
Connection Material
Copper Alloy
Contact Finish
Gold Plated
Terminal Finish
Tin Plated
Contact Type
Socket
Hole Center to Center
2 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.