Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

MODU-MT BULEI

  • Mfr # 2-829376-6

  • Zoro # G901064245


product price: $10.25
/ea
Sold in multiples of 10 for $102.50

Key Features

Min. Single Wire Size
26 AWG
Max. Temp.
105°C
Height
15.3 in
Color
Black
Length
37.8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2-829376-6
Zoro #
G901064245
UPC #
-
Country of Origin
Belgium

Dimensions

Min. Single Wire Size
26 AWG
Height
15.3 in
Length
37.8 in
Max. Single Wire Size
22 AWG
Max. Insulation Dia.
0.05 in

Details

Item
Connector
Max. Temp.
105°C
Color
Black
Material
Thermoplastic
Contact Type
Socket
Hole Center to Center
2.54 mm
Terminal Type
Insulation Displacement Crimp
Number of Rows
2
Connection Material
Phosphor Bronze
Connector Terminates To
Wire & Cable
Connector Type
Receptacle
Flammability Rating
UL 94 V-0
Number of Contacts
26
Terminal Finish
Tin Plated
Current Rating
3 A

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.