Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity Modular Connectors / Ethernet Connectors 1X1 6/4 R/A Lpro 5555140-2

Modular Connectors / Ethernet Connectors 1X1 6/4 R/A Lpro (Discontinued)

  • Mfr # 5555140-2
  • Zoro # G705930265
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5555140-2
Zoro #
G705930265
UPC #
-
Country of Origin
India

Dimensions

Connector Height
.5 in
Contact Mating Area Plating Material Thickness
1.27µm
PCB Thickness (Recommended)
.062 in
PCB Tail Length
.15 in

Details

Number of Positions
6
Contact Underplating Material
Nickel
PCB Mount Orientation
Right Angle
Termination Method to Printed Circuit Board
Through Hole - Solder
Keyed
No
Port Configuration
Single Port
Connectors & Connector Components Type
Connector
Connector & Contact Terminates To
Printed Circuit Board
Status Indicator
None
Modular Jacks & Plugs Products
RJ Type Jacks & Plugs
Connector System
Cable-to-Board
UL Flammability Rating
UL 94V-0
Centerline (Pitch)
.04 in
Port Matrix Configuration
1 x 1
Housing Material
PBT Polyester
Profile
Low
Grounding Options
Panel Ground, PCB Ground
Contact Current Rating (Max)
.2 A, 1.5 A
Latch Orientation
Standard - Latch Down
Contact Mating Area Plating Material
Gold
Contact Base Material
Phosphor Bronze
Modular Jack & Plug Interface Type
RJ14
Connector Mounting Type
Board Mount, Panel
Panel Mount Feature
With
Entry Location
Side
Connector Style
Jack
PCB Ground Tab Location
.12 in, 3.05 mm
Shield Material
Copper Alloy
Panel Mount Feature Type
Panel Stops
PCB Contact Termination Area Plating Material
Tin
Housing Color
Black
Connector Contact Density
Standard
Performance Category
Cat 3
Shielded
Yes
Operating Temperature Range
-40 to 185°F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.