Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity Modular Connectors / Ethernet Connectors 1X4 8P Sh Cat5 R/A 5406203-3

Modular Connectors / Ethernet Connectors 1X4 8P Sh Cat5 R/A (Discontinued)

  • Mfr # 5406203-3
  • Zoro # G905930195
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5406203-3
Zoro #
G905930195
UPC #
-
Country of Origin
China

Dimensions

PCB Tail Length
.14 in
Connector Height
.537 in
Contact Mating Area Plating Material Thickness
50µin

Details

Shielded
Yes
Number of Positions
8
Keyed
No
Status Indicator
None
Grounding Options
PCB and Panel Ground
Contact Underplating Material
Nickel
Entry Location
Side
Number of Panel Ground Tabs
15
Panel Mount Feature
Without
Contact Base Material
Phosphor Bronze
Latch Orientation
Standard - Latch Down
PCB Mount Orientation
Right Angle
PCB Contact Termination Area Plating Material
Tin
Housing Color
Black
Centerline (Pitch)
.04 in
Connector Contact Density
Standard
Termination Method to Printed Circuit Board
Through Hole - Solder
Connector Product Type
Connector Assembly
Multiple Port Configuration
Ganged
UL Flammability Rating
UL 94V-0
Connector & Contact Terminates To
Printed Circuit Board
Number of PCB Ground Tabs
2
Shield Material
Copper Zinc Alloy
Operating Temperature Range
-40 to 185°F
Modular Jacks & Plugs Products
RJ Type Jacks & Plugs
Profile
Standard
Circuit Application
Signal
Housing Material
Nylon
Performance Category
Cat 5
PCB Ground Tab Location
4.57 mm, .18 in
Contact Mating Area Plating Material
Gold
Port Matrix Configuration
1 x 4
Number of Contacts Loaded
8
Modular Jack & Plug Interface Type
RJ45
Connectors & Connector Components Type
Connector
Connector Style
Jack
Shield Plating Material
Tin over Nickel
Connector Mounting Type
Board Mount
Contact Current Rating (Max)
.2 A, 1.5 A
Port Configuration
Multiple Ports

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.